Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MSB0.80RC-ASY080FL GP 30 -TR

  • Mfr # 4-1658462-2

  • Zoro # G801068527


product price: $11.95
/ea
Sold in multiples of 475 for $5,676.25

Key Features

Max. Temp.
125°C
Max. Voltage
125V AC
Application
Signal
Series
Mictor SB
Height
3.05 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4-1658462-2
Zoro #
G801068527
UPC #
-
Country of Origin
China

Dimensions

Height
3.05 mm
Contact Plating Thickness
0.76 µm

Details

Item
PCB Mount Receptacle
Max. Temp.
125°C
Max. Voltage
125V AC
Application
Signal
Series
Mictor SB
Features
With Boss
Material
Liquid Crystal Polymer
Connector Terminates To
Printed Circuit Board
Hole Center to Center
0.8 mm
Connection Material
Phosphor Bronze
Number of Rows
2
Number of Contacts
80
Current Rating
9.5 A; 1.25 A
Terminal Finish
Gold Plated
Contact Finish
Select Gold Plated
Terminal Type
Surface Mount
Contact Type
Socket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.