
MSS1200G04=SPDT SL SW VERT AU
Mfr # 1825257-2
Zoro # G200974634
product price: $5.75
/eaSold in multiples of 35 for $201.25
Key Features
Width
5.8 mm [ .227 in ]
Length
14 mm [ .5551 in ]
Number of Positions
2
Threaded Case
Without
Stamped Marking
With
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1825257-2
Zoro #
G200974634
UPC #
-
Country of Origin
China
Dimensions
Width
5.8 mm [ .227 in ]
Length
14 mm [ .5551 in ]
Actuator Length
5 mm [ .197 in ]
PCB Tail Length
3.8 mm [ .15 in ]
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.