Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MSSA2350G=SLIDE 2 POLE/3 POS

  • Mfr # 5-1437580-4

  • Zoro # G200966219


product price: $36.55
/ea
Sold in multiples of 3 for $109.65

Key Features

Length
.9449 in
Width
.3681 in
Termination Type
PC
Threaded Case
Without
Mounting Angle
Vertical
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5-1437580-4
Zoro #
G200966219
UPC #
-
Country of Origin
Mexico

Dimensions

Length
.9449 in
Width
.3681 in
PCB Tail Length
.136 in
Actuator Length
.41 in

Details

Termination Type
PC
Threaded Case
Without
Mounting Angle
Vertical
Grade
Instrumentation
Number of Actuators
Single
Actuator Style
Extended, Top
Actuator Color
Black
Actuator Material
Polyester
PCB Mount Retention
With
Product Type
Switch
Configuration (Pole-Throw)
Double Pole - Three Throw
PCB Mount Retention Type
Guide Post
Switch Type
Slide
Contact Base Material
Copper Alloy
Switch Contact Plating Material
Gold
Terminal Configuration
Standard
Mounting Type
Through Hole
Actuator Travel
.079 in
UL Flammability Rating
UL 94-HB
Stamped Marking
With
Number of Positions
3

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.