Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MSSA445004=SW SLIDE 4P4T AG

  • Mfr # 1825204-3

  • Zoro # G100965909


product price: $37.19
/ea
Sold in multiples of 200 for $7,438.00

Key Features

Width
9.35 mm [ .3681 in ]
Length
26.67 mm [ 1.05 in ]
Mounting Type
Through Hole
PCB Mount Retention
With
Actuator Material
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1825204-3
Zoro #
G100965909
UPC #
-
Country of Origin
Mexico

Dimensions

Width
9.35 mm [ .3681 in ]
Length
26.67 mm [ 1.05 in ]
Actuator Length
10.4 mm [ .41 in ]
PCB Tail Length
3.51 mm [ .136 in ]

Details

Mounting Type
Through Hole
PCB Mount Retention
With
Actuator Material
Nylon
Number of Positions
4
Actuator Travel
2 mm [ .079 in ]
Grade
Instrumentation
Switch Type
Slide
Actuator Color
Black
Terminals Connected
1-3, 6-8, 11-13, 16-18
Number of Actuators
Single
Contact Plating
Silver
Stamped Marking
With
UL Flammability Rating
UL 94V-0
Configuration (Pole-Throw)
Four Pole - Four Throw
Product Type
Switch
Contact Base Material
Copper Alloy
PCB Mount Retention Type
Guide Posts
Mounting Angle
Vertical
Termination Type
PC
Threaded Case
Without
Contact Current Rating (A)
0.3
Actuator Style
Extended, Top
Terminal Configuration
Standard

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.