Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Socket, Power Relay, 10 A, Plug-in

  • Mfr # 6-1393090-5

  • Zoro # G201018450


product price: $12.39
/ea
Sold in multiples of 10 for $123.90

Key Features

Mounting Style
Socket
Electrical Connection
Plug-in
Coil Voltage
48V AC
Current Rating
10 A
Contact Rating (AC)
10 A @ 240V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6-1393090-5
Zoro #
G201018450
UPC #
-
Country of Origin
Romania

Dimensions

Product Length
1.402 in
Product Height
2.244 in
Width Class (Mechanical)
30 to 40 mm
Product Width
1.398 in
Length Class (Mechanical)
35 to 40 mm

Details

Item
Power Relay
Mounting Style
Socket
Electrical Connection
Plug-in
Coil Voltage
48V AC
Current Rating
10 A
Contact Rating (AC)
10 A @ 240V AC
Contact Material
AgNi90/10
Coil Power Rating AC
1.97 VA, 2.28 VA
Power Relay Type
Industrial Panel Plug-In
Insulation Initial Dielectric Between Contacts & Coil
2500 Vrms
Contact Limiting Continuous Current
10A
Contact Limiting Short-Time Current
10A
Actuating System
AC
Insulation Creepage Class
3 to 5.5 mm
Contact Arrangement
2 Form C (CO)
Environmental Category of Protection
RTI
Coil Special Features
UL Coil Insulation Class B
Contact Number of Poles
2
Contact Current Class
16 A, 5 to 10 A
Contact Current Rating (Max)
10A
Coil Magnetic System
Monostable, AC
Insulation Clearance Class
2.5 to 4 mm
Environmental Ambient Temperature Class
0 to 50°C
Contact Voltage Rating
240 VAC
Contact Limiting Breaking Current
10A
Coil Power Rating Class
2 to 3 VA
Insulation Initial Dielectric Between Open Contacts
1500 Vrms
Insulation Clearance Between Contact & Coil
.11 in
Contact Switching Load (Min)
10mA @ 12V
Contact Switching Voltage (Max)
400 VAC
Contact Limiting Making Current
20 A
Insulation Initial Dielectric Between Adjacent Contacts
2500 Vrms
Operating Temperature Range
-40 to 50°C
Environmental Ambient Temperature (Max)
50°C
Coil Resistance
345 Ω
Insulation Creepage Between Contact & Coil
.157 in
Insulation Initial Dielectric Between Coil & Contact Class
1500 to 2500 V

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.