
MTA306E=(MSTA) SW TOG 3PDT
Mfr # 3-1437558-7
Zoro # G900928661
product price:Â $32.39
/ea
Sold in multiples of 6 for $194.34
Key Features
Insulation Color
Green
Max. Voltage
125V AC
Connection Material
Copper Alloy
Connection Type
Wire Lugs, Vertical
Contact Plating Material
Gold Flash over Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3-1437558-7
Zoro #
G900928661
UPC #
-
Country of Origin
China
Details
Insulation Color
Green
Max. Voltage
125V AC
Item
Switch
Connection Material
Copper Alloy
Connection Type
Wire Lugs, Vertical
Contact Plating Material
Gold Flash over Silver
Mounting Type
Panel
Description
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.