Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MTL106E=(MSTL) SW TOG LOCKING

  • Mfr # 3-1437559-5

  • Zoro # G300984113


product price: $25.85
/ea
Sold in multiples of 3 for $77.55

Key Features

Color
Green
Switch Type
Toggle
Voltage Rating
28 VDC
Contact Base Material
Copper Alloy
Bushing Style
Threaded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-1437559-5
Zoro #
G300984113
UPC #
-
Country of Origin
United States

Dimensions

Bushing Thread Size
14614
Toggle Length
.65 in

Details

Color
Green
Switch Type
Toggle
Voltage Rating
28 VDC
Contact Base Material
Copper Alloy
Bushing Style
Threaded
Process Sealed
No
Insulation Resistance
1000 MΩ
UL/CSA Current Rating (125V)
3A
Operating Function
On Off On
UL/CSA Current Rating (250V)
3A
UL Flammability Rating
UL 94V-0
Contact Current Rating
6A
Dielectric Strength
1500 VAC
Switch Contact Plating Material
Gold Flash over Silver
Mounting Type
Panel
Sealed
Yes
Seal Type
Terminal Seal (Insert Molded)
Termination Type
Vertical, Wire Lugs
Toggle Style
Locking
Toggle Actuation
Vertical
Configuration (Pole-Throw)
Single Pole - Double Throw
Contact Resistance
10 mΩ
Product Type
Switch
Actuator Finish
Chrome

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.