Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MULTIGIG RT T2 .8 BP FULL RGH

  • Mfr # 1410142-1

  • Zoro # G801067230


product price: $36.65
/ea
Sold in multiples of 16 for $586.40

Key Features

Connector Type
Receptacle
Current Rating
1 A
Connector Terminates To
Printed Circuit Board
Number of Rows
9
Number of Contacts
144
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1410142-1
Zoro #
G801067230
UPC #
-
Country of Origin
United States

Details

Connector Type
Receptacle
Current Rating
1 A
Connector Terminates To
Printed Circuit Board
Number of Rows
9
Number of Contacts
144
Hole Center to Center
1.8 mm

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.