
MULTIGIG RT2 7RW DC RTM
Mfr # 1410303-1
Zoro # G301067273
product price:Â $77.69
/ea
Sold in multiples of 17 for $1,320.73
Free Shipping & Returns
Key Features
Connector Terminates To
Printed Circuit Board
Hole Center to Center
1.8 mm
Number of Rows
7
Number of Contacts
112
Connector Type
Plug
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1410303-1
Zoro #
G301067273
UPC #
-
Country of Origin
United States
Details
Connector Terminates To
Printed Circuit Board
Hole Center to Center
1.8 mm
Number of Rows
7
Number of Contacts
112
Connector Type
Plug
Current Rating
1 A
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.