NC6-P107-04=NC6 ASSEMBLY

  • Mfr # 1437664-6

  • Zoro # G500951663


product price:  $4.49
/ea
Sold in multiples of 33 for $148.17

Key Features

Color
Black
Voltage
300 V
Length
1.559 in
Product Type
Barrier Strip
Number of Levels
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1437664-6
Zoro #
G500951663
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Length
1.559 in
Screw Size
11841

Details

Color
Black
Voltage
300 V
Product Type
Barrier Strip
Number of Levels
1
Mounting Options
None
Terminal Plating Material
Tin
Mounting Bushing
With
Number of Rows
1
Barrier Strip Style
Dual Barrier
Screw Plating Material
Zinc
Current Rating (Max)
20 A
Mounting Angle
Vertical
Current Rating
20 A
UL Flammability Rating
UL 94V-0
Top Hardware
Binding Combo Head
Screw Head Type
Combo Phil-Slot
Block Style
Flat
Wire Range
22 to 12 AWG
Screw Material
Steel
Connector & Contact Terminates To
Printed Circuit Board
Housing Material
Polyamide
Mounting Insert
Without
Profile
Low
Bottom Termination Style
Printed Circuit Pin
Mounting Ears
Without
Quick Connect Blade Style
90°, One Sided
Centerline (Pitch)
.375 in
Number of Positions
4
Operating Temperature Range
-40 to 105 °C
Terminal Material
Copper Alloy

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.