Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

NC6-P108-24=NC6 ASSEMBLY

  • Mfr # 5-1437664-7

  • Zoro # G300952563


product price: $24.89
/ea
Sold in multiples of 200 for $4,978.00

Key Features

Color
Black
Voltage
300 V
Length
9.061 in
Barrier Strip Style
Dual Barrier
Bottom Termination Style
Printed Circuit Pin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5-1437664-7
Zoro #
G300952563
UPC #
-
Country of Origin
United States

Dimensions

Length
9.061 in
Screw Size
11841

Details

Color
Black
Voltage
300 V
Barrier Strip Style
Dual Barrier
Bottom Termination Style
Printed Circuit Pin
Mounting Angle
Vertical
Top Hardware
Wire Clamp Combo Head
Wire Range
22 to 12 AWG
Number of Rows
1
Operating Temperature Range
-40 to 221 °F
Number of Positions
24
Mounting Ears
Without
Mounting Insert
Without
Connector & Contact Terminates To
Printed Circuit Board
Housing Material
Polyamide
Block Style
Flat
Screw Head Type
Wire Clamp Combo Head
Product Type
Barrier Strip
Screw Plating Material
Zinc
Profile
Low
Mounting Options
None
Centerline (Pitch)
.375 in
Terminal Plating Material
Tin
Number of Levels
1
Mounting Bushing
With
Current Rating (Max)
20 A
Terminal Material
Copper Alloy
UL Flammability Rating
UL 94V-0
Screw Material
Steel
Current Rating
20 A

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.