Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

NEW GI CONN2.5 PLUG HSG 8P BLUA

  • Mfr # 8-1971793-2

  • Zoro # G300957179


product price: $0.13
/ea
Sold in multiples of 1200 for $156.00

Key Features

Color
Blue
Min. Single Wire Size
28 AWG
Max. Single Wire Size
22 AWG
Number of Rows
1
Max. Voltage
50V AC/DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8-1971793-2
Zoro #
G300957179
UPC #
-
Country of Origin
China

Dimensions

Min. Single Wire Size
28 AWG
Max. Single Wire Size
22 AWG
Height
5.88 mm
Length
0.814 in

Details

Color
Blue
Item
Connector
Number of Rows
1
Max. Voltage
50V AC/DC
Application
Power, Signal
Connection Material
Copper Alloy
Terminal Type
Crimp
Hole Center to Center
2.5 mm
Material
Glass-Filled Polyamide
Connector Type
Plug, Receptacle
For Use With
Header Assembly
Max. Temp.
105°C
Number of Contacts
8
Current Rating
3 A
Flammability Rating
UL 94 V-0
Connector Terminates To
Wire & Cable
Contact Type
Tab

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.