Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PCB, Power Relay, 8 A, PCB

  • Mfr # 8-1419128-1

  • Zoro # G001017752


product price: $1.55
/ea
Sold in multiples of 59 for $91.45

Key Features

Mounting Style
PCB
Electrical Connection
PCB
Coil Voltage
5V DC
Current Rating
8 A
Contact Rating (DC)
0.333 A @ 30V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8-1419128-1
Zoro #
G001017752
UPC #
-
Country of Origin
China

Details

Item
Power Relay
Mounting Style
PCB
Electrical Connection
PCB
Coil Voltage
5V DC
Current Rating
8 A
Contact Rating (DC)
0.333 A @ 30V DC
Features
UL Coil Insulation Class B, Sensitive Version
Power Consumption - Relay
200 mW
Number of Poles
1
Contact Material
AgSnO2
Contact Limiting Breaking Current
8A
Switching Current
100mA @ 5V
Contact Limiting Making Current
8A
Insulation Clearance
.303 in
Switching Voltage
277 VAC, 30 VDC
Contact Limiting Short-Time Current
8A
Operating Temp. Range
50 to 70°C
Coil Resistance
125 Ω
Dielectric Voltage
4000 Vrms Coil and Contact; 750 Vrms Open Contacts
Contact Voltage Rating
30 VDC, 250 VAC
Insulation Creepage
.37 in
Protection Category
RTIII
Contact Rating
0.333333333333333A
Contact Limiting Continuous Current
8A
Coil Type
Monostable, DC

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.