Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

OSMM STR CBL PLUG RG405

  • Mfr # 1996942-1

  • Zoro # G700946353


product price: $148.99
/ea
Sold in multiples of 200 for $29,798.00
Free Shipping & Returns

Key Features

Impedance
50 Ω
Connector & Contact Terminates To
Wire & Cable
Center Contact Material
Brass
Connector Interface
OSMM
Port Configuration
Single Port
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1996942-1
Zoro #
G700946353
UPC #
-
Country of Origin
United States

Dimensions

RF Connector Mated Outer Diameter (Approximate)
.216 in

Details

Impedance
50 Ω
Connector & Contact Terminates To
Wire & Cable
Center Contact Material
Brass
Connector Interface
OSMM
Port Configuration
Single Port
Cable Type
RG 405 Semi-Rigid
RF Contact Captivation Method
Solder
Dielectric Material
PTFE
Coupling Nut Material
Stainless Steel
Coupling Nut Plating Material
Gold over Nickel
Operating Frequency
45 GHz
Operating Temperature Range
-65 -165 °C
Number of Coaxial Contacts
1
RF Connector Coupling Mechanism
Threaded
Body Plating Material
Gold
Cable Connector Orientation
Straight
Number of Positions
1
Gasket Material
Silicone Rubber
Seal Type
O-Ring
Body Material
Stainless Steel
Body Finish
Plated
Termination Method to Wire & Cable
Solder
Center Contact Plating Material
Gold
Connector Style
Plug

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.