OUAZ-SS-112L 900

  • Mfr # 1419131-5

  • Zoro # G801025766


product price:  $3.99
/ea
Sold in multiples of 50 for $199.50

Key Features

Mounting Style
PCB
Electrical Connection
Through Hole
Coil Voltage
12V DC
Length
.606 in
Width
.409 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1419131-5
Zoro #
G801025766
UPC #
-
Country of Origin
China

Dimensions

Length
.606 in
Width
.409 in
Height
.441 in

Details

Item
PCB Relay
Mounting Style
PCB
Electrical Connection
Through Hole
Coil Voltage
12V DC
Contact Material
Nickel-Palladium Alloy
Insertion Loss (HF Parameter)
.02dB @ 100MHz, .27dB @ 900MHz
Contact Switching Load (Min)
1mA @ 1V
Environmental Category of Protection
RTIII
Isolation (HF Parameter)
-39dB @ 100MHz, -20.7dB @ 900MHz
Contact Number of Poles
1
Contact Current Rating
1A
Contact Arrangement
1 Form C (CO)
Contact Limiting Making Current
1A
Insulation Initial Dielectric Between Contacts and Coil
1000 Vrms
Insulation Creepage Between Contact and Coil
.069 in
Coil Magnetic System
Monostable, AC/DC
Environmental Ambient Temperature Class
50 to 70°C
Coil Resistance
320 Ω
Performance Type
Sensitive
Environmental Ambient Temperature (Max)
70°C
Contact Limiting Short-Time Current
1A
Contact Voltage Rating
120 VAC, 24 VDC
Insulation Creepage Class
1.5 to 3 mm
Actuating System
AC/DC
Insulation Initial Dielectric Between Open Contacts
500 Vrms
Coil Power Rating (DC)
200 mW
Contact Current Class
0 to 2 A
Operating Temperature Range
-30 to 70°C
Coil Power Rating Class
150 to 200 mW
Contact Plating Material
Gold
Power Consumption
200 mW
Coil Type
Monostable
Relay Type
Signal PCB Relay OUAZ
Contact Limiting Breaking Current
1A
Insulation Special Features
1500V Initial Surge Withstand Voltage between Contacts & Coil
Insulation Initial Dielectric Between Coil/Contact Class
500 to 1000 V
Insulation Initial Resistance
1000000 MΩ
Insulation Clearance Between Contact and Coil
.059 in
Contact Limiting Continuous Current
1A
Contact Switching Voltage (Max)
24 VDC, 120 VAC
Insulation Clearance Class
0 to 2.5 mm

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.