
Definite Purpose Contactor, 12V DC, 4 P, Screw
Mfr # 8-1393132-7
Zoro # G600980143
product price:Â $256.99
/ea
Free Shipping & Returns
Key Features
Number of Poles
4
Full Load Current - Inductive
40 A
Terminal Connection Type
Screw
Full Load Amps-Inductive
40 A
Standards
CSA Certified
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
8-1393132-7
Zoro #
G600980143
UPC #
-
Country of Origin
Mexico
Details
Item
Definite Purpose Contactor
Coil Voltage
12V DC
Number of Poles
4
Full Load Current - Inductive
40 A
Terminal Connection Type
Screw
Full Load Amps-Inductive
40 A
Standards
CSA Certified
Series
8-1393
Description
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.