Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PCB, Power Relay, 10 A, PCB

  • Mfr # 3-1415030-1

  • Zoro # G601017497


product price: $2.39
/ea
Sold in multiples of 1050 for $2,509.50

Key Features

Mounting Style
PCB
Electrical Connection
PCB
Coil Voltage
24V DC
Current Rating
10 A
Contact Material
AgNi90/10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-1415030-1
Zoro #
G601017497
UPC #
-
Country of Origin
Austria

Details

Item
Power Relay
Mounting Style
PCB
Electrical Connection
PCB
Coil Voltage
24V DC
Current Rating
10 A
Contact Material
AgNi90/10
Power Consumption - Relay
360 mW
Number of Poles
1
Insulation Clearance
.157 in
Switching Voltage
400 VAC
Insulation Creepage
.197 in
Contact Limiting Making Current
15 A
Coil Resistance
1600 Ω
Contact Limiting Breaking Current
10A
Dielectric Voltage
2500 Vrms Coil and Contact; 1000 Vrms Open Contacts
Coil Type
Monostable, DC
Contact Voltage Rating
250 VAC
Contact Limiting Continuous Current
10A
Protection Category
RTII
Contact Limiting Short-Time Current
10A
Operating Temp. Range
70 to 85°C
Contact Rating
0.416666666666667A

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.