Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PCB Mount Receptacle

  • Mfr # 829265-4

  • Zoro # G901070420


product price: $0.98
/ea
Sold in multiples of 112 for $109.76

Key Features

Series
AMPMODU, HV-100
Height
6.2 mm
Material
Glass-Filled Polyester
Color
Black
Terminal Finish
Tin Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
829265-4
Zoro #
G901070420
UPC #
-
Country of Origin
Germany

Dimensions

Height
6.2 mm
Contact Plating Thickness
30 µin

Details

Item
PCB Mount Receptacle
Series
AMPMODU, HV-100
Material
Glass-Filled Polyester
Color
Black
Terminal Finish
Tin Plated
Contact Finish
Gold Plated
Terminal Type
Through Hole - Solder
Connector Terminates To
Printed Circuit Board
Number of Rows
1
Hole Center to Center
2.54 mm
Number of Contacts
4
Contact Type
Socket
Connection Material
Copper Alloy

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.