Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PCB, Power Relay, 26 A, PCB

  • Mfr # 2071169-2

  • Zoro # G201017767


product price: $8.65
/ea
Sold in multiples of 260 for $2,249.00

Key Features

Mounting Style
PCB
Electrical Connection
PCB
Coil Voltage
24V DC
Current Rating
26 A
Contact Rating (AC)
26 A @ 277V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2071169-2
Zoro #
G201017767
UPC #
-
Country of Origin
China

Details

Item
Power Relay
Mounting Style
PCB
Electrical Connection
PCB
Coil Voltage
24V DC
Current Rating
26 A
Contact Rating (AC)
26 A @ 277V
Features
UL Coil Insulation Class F; 1.8mm Contact Gap
Power Consumption - Relay
1500 mW
Contact Material
AgSnO2
Number of Poles
1
Contact Limiting Short-Time Current
26 A
Insulation Creepage
.24 in
Operating Temp. Range
75 to 90°C
Contact Limiting Breaking Current
26 A
Protection Category
RTII
Insulation Clearance
.24 in
Contact Limiting Continuous Current
26 A
Coil Resistance
384 Ω
Contact Limiting Making Current
26 A
Contact Voltage Rating
277 VAC
Dielectric Voltage
4000 Vrms Coil and Contact; 2500 Vrms Open Contacts
Coil Type
Monostable, DC
Contact Rating
26 A

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.