
PCI Express RA assy 5.8mm slot 2.3mm pc
Mfr # 1761465-4
Zoro # G001067986
product price: $29.79
/eaSold in multiples of 3 for $89.37
Key Features
Max. Voltage
50V AC
Max. Temp.
85°C
Width
0.772 in
Height
9.4 mm
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1761465-4
Zoro #
G001067986
UPC #
-
Country of Origin
China
Dimensions
Width
0.772 in
Height
9.4 mm
Length
89 mm
Contact Plating Thickness
30 µin
Details
Item
Connector
Max. Voltage
50V AC
Max. Temp.
85°C
Color
Black
Material
High Temperature Thermoplastic
Hole Center to Center
1 mm
Connection Material
Phosphor Bronze
Current Rating
1.1 A
Connector Terminates To
Printed Circuit Board
Terminal Finish
Tin Plated
Contact Finish
Gold Plated
Connector Type
Card Edge
Number of Contacts
164
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.