Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PCB, Power Relay, 3 A, PCB

  • Mfr # 3-1461491-3

  • Zoro # G301016851


product price: $6.65
/ea
Sold in multiples of 25 for $166.25

Key Features

Mounting Style
PCB
Electrical Connection
PCB
Coil Voltage
12V DC
Current Rating
3 A
Contact Rating (DC)
0.125 A @ 30V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-1461491-3
Zoro #
G301016851
UPC #
-
Country of Origin
China

Details

Item
Power Relay
Mounting Style
PCB
Electrical Connection
PCB
Coil Voltage
12V DC
Current Rating
3 A
Contact Rating (DC)
0.125 A @ 30V DC
Power Consumption - Relay
120 mW
Number of Poles
1
Contact Material
AgNi
Features
UL Coil Insulation Class F; Bifurcated/Twin Contacts
Contact Limiting Continuous Current
3A
Contact Voltage Rating
250 VAC, 30 VDC
Contact Limiting Making Current
3A
Coil Type
Monostable, DC
Protection Category
RTIII
Insulation Creepage
.138 in
Dielectric Voltage
3000 Vrms Coil and Contact; 750 Vrms Open Contacts
Contact Limiting Breaking Current
3A
Coil Resistance
1200 Ω
Contact Rating
0.125A
Insulation Clearance
.138 in
Switching Voltage
125 VDC, 277 VAC
Operating Temp. Range
70 to 85°C

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.