Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PCB, General Purpose Relay, 5 A, PCB

  • Mfr # 1-1393219-6

  • Zoro # G500973344


product price: $5.49
/ea
Sold in multiples of 15 for $82.35

Key Features

Mounting Style
PCB
Electrical Connection
PCB
Coil Voltage
48V DC
Current Rating
5 A
Contact Material
AgNi90/10 gold plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1393219-6
Zoro #
G500973344
UPC #
-
Country of Origin
Austria

Details

Item
General Purpose Relay
Mounting Style
PCB
Electrical Connection
PCB
Coil Voltage
48V DC
Current Rating
5 A
Contact Material
AgNi90/10 gold plated
Contact Arrangement
1 Form C (CO)
Coil Power Rating Class
200 to 300 mW
Coil Power Rating DC
210 mW
Contact Current Class
16 A, 5 to 10 A
Coil Magnetic System
Monostable, DC
Contact Number of Poles
1
Contact Voltage Rating
250 VAC
Contact Switching Voltage (Max)
400 VAC
Power Relay Type
Standard
Contact Current Rating (Max)
5A
Coil Resistance
10970 Ω

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.