Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PE0S0DHX0=C2258

  • Mfr # 4-6609929-4

  • Zoro # G500985507


product price: $48.69
/ea
Sold in multiples of 2 for $97.38

Key Features

For Use With
P Series
Leakage Current (Max) (120VAC, 60Hz) (µA)
2
Operating Temperature Range (°C)
-10 to 40
Output Type
.187" FASTON
Input Voltage Select
Single AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4-6609929-4
Zoro #
G500985507
UPC #
-
Country of Origin
Mexico

Dimensions

Panel Thickness Range
.7874 to 2 mm [ .031 to .079 in ]

Details

For Use With
P Series
Leakage Current (Max) (120VAC, 60Hz) (µA)
2
Operating Temperature Range (°C)
-10 to 40
Output Type
.187" FASTON
Input Voltage Select
Single AC
Accessory Type
Fuse Clip
Type of Connector
IEC 60320-1 C-14
Shield Style
None
Level Of Filtering
Inductor & Capacitor
Voltage Selection
Single
Mount Angle
Vertical
Input Type
IEC
Voltage (Max) (VAC)
115, 230
Filter Type
Power Entry (Filtered/Unfiltered)
Fuse Options
Dual
Switch Type
DPST
Filtered
Yes
Leakage Current (Max) (250VAC, 50Hz) (µA)
5
Current Rating (A)
10
Mount Style
Flanged

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.