PE0SXDH6A=C2225

  • Mfr # 1-6609929-1

  • Zoro # G600982826


product price:  $37.89
/ea
Sold in multiples of 3 for $113.67

Key Features

Input Voltage Select
Dual AC (Series/Parallel)
Filtered
Yes
Mount Angle
Vertical
Mount Style
Flanged
Operating Temperature Range (°C)
-10 to 40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1-6609929-1
Zoro #
G600982826
UPC #
-
Country of Origin
United States

Dimensions

Panel Thickness Range (mm)
.127 to 1

Details

Input Voltage Select
Dual AC (Series/Parallel)
Filtered
Yes
Mount Angle
Vertical
Mount Style
Flanged
Operating Temperature Range (°C)
-10 to 40
Input Type
IEC
Switch Type
DPST
Output Type
.187" FASTON
Current Rating (A)
6
Leakage Current (Max) (250VAC, 50Hz) (µA)
5
Fuse Options
Dual
Filter Type
Power Entry Module
Shield Style
Filter Shield
Voltage Selection
2-Voltage
Leakage Current (Max) (120VAC, 60Hz) (µA)
2
Type of Connector
IEC 320/C-14
Voltage (Max) (VAC)
250

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.