Zoro Homepage

Ring Terminal, 0.265 in Stud Size, 1.65 mm², 600 V, Vinyl Insulated, Red

  • Mfr # 8-34150-1

  • Zoro # G600976986


product price: $0.63
/ea
Sold in multiples of 139 for $87.57

Key Features

Terminal Shape
Standard Ring Tongue
Minimum Wire Size
0.26 mm²
Insulation Type
Vinyl
Maximum Voltage
600 V
Maximum Operating Temperature
105 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8-34150-1
Zoro #
G600976986
UPC #
-
Country of Origin
United States

Dimensions

Maximum Wire Size
1.65 mm²
Minimum Wire Size
0.26 mm²
Stud Size
0.265 in
Overall Length
1.09 in
Barrel Inside Dia.
0.145 in

Details

Item
Ring Terminal
Terminal Shape
Standard Ring Tongue
Insulation Color
Red
Insulation Type
Vinyl
Maximum Voltage
600 V
Maximum Operating Temperature
105 Degrees C
Wire Type
Solid or Stranded, Regular Wire
Seam
Standard, Closed Barrel
Features
Wire Insulation Support
Insulation Dia
0.105 to 0.14 in
Terminal Orientation
Straight
Contact Plating Material
Tin, Copper

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.