Zoro Homepage

Ring Terminal, 1/4 in Stud Size, 10 AWG, 600 V, Vinyl Insulated, Black

  • Mfr # 35492

  • Zoro # G600943049


product price: $0.76
/ea
Sold in multiples of 122 for $92.72

Key Features

Terminal Shape
Standard Ring Tongue
Insulation Color
Black
Insulation Type
Vinyl
Maximum Voltage
600 V
Maximum Operating Temperature
221 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35492
Zoro #
G600943049
UPC #
-
Country of Origin
United States

Dimensions

Maximum Wire Size
10 AWG
Stud Size
1/4 in
Overall Length
1-1/4 in
Barrel Inside Dia.
0.31 in

Details

Item
Ring Terminal
Terminal Shape
Standard Ring Tongue
Insulation Color
Black
Insulation Type
Vinyl
Maximum Voltage
600 V
Maximum Operating Temperature
221 Degrees F
Seam
Standard, Closed Barrel
Features
Wire Insulation Support
Wire Type
Solid or Stranded, Regular Wire
Contact Plating Material
Tin, Copper
Terminal Orientation
Offset, Straight
Insulation Dia
7.62 mm

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.