Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fork Terminal, #6 Stud Size, 22 AWG, 600/1,000 V, PVC Insulated, Red

  • Mfr # 53240-2

  • Zoro # G800975437


product price: $0.29
/ea
Sold in multiples of 5000 for $1,450.00

Key Features

Insulation Color
Red
Maximum Wire Size
22 AWG
Insulation Type
PVC
Stud Size
#6
Maximum Voltage
600/1,000 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53240-2
Zoro #
G800975437
UPC #
-
Country of Origin
United States

Dimensions

Maximum Wire Size
22 AWG
Stud Size
#6
Overall Length
0.811 in
Barrel Inside Dia.
0.145 in

Details

Item
Fork Terminal
Insulation Color
Red
Insulation Type
PVC
Maximum Voltage
600/1,000 V
Maximum Operating Temperature
221 Degrees F
Seam
Closed Barrel
Features
Wire Insulation Support
Wire Type
Solid or Stranded, Regular Wire
Terminal Orientation
Offset, Straight
Insulation Dia
0.105 to 0.14 in
Contact Plating Material
Tin

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.