Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ring Terminal, #6 Stud Size, 16 AWG, PVF2 Insulated, Bare

  • Mfr # 696422-4

  • Zoro # G800976458


product price: $1.15
/ea
Sold in multiples of 5000 for $5,750.00

Key Features

Terminal Shape
Standard Ring Tongue
Insulation Color
Bare
Maximum Wire Size
16 AWG
Insulation Type
PVF2
Maximum Operating Temperature
302 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
696422-4
Zoro #
G800976458
UPC #
-
Country of Origin
United States

Dimensions

Maximum Wire Size
16 AWG
Stud Size
#6
Barrel Inside Dia.
0.128 in
Overall Length
0.787 in

Details

Item
Ring Terminal
Terminal Shape
Standard Ring Tongue
Insulation Color
Bare
Insulation Type
PVF2
Maximum Operating Temperature
302 Degrees F
Standards
MIL-T-7928
Seam
Long, Closed Barrel
Wire Type
Stranded, Regular Wire
Features
Sheared Terminal; Wire Insulation Support
Insulation Dia
0.08 to 0.125 in
Terminal Orientation
Straight
Contact Plating Material
Tin, Copper

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.