Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PIDG WIRE PIN

  • Mfr # 165046

  • Zoro # G100974697


product price: $0.69
/ea
Sold in multiples of 122 for $84.18

Key Features

Wire Range
16 to 14 AWG
Insulation Type
Nylon
Insulation Color
Blue
Overall Length
0.775 in
Terminal Type
Wire Pin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
165046
Zoro #
G100974697
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
0.775 in
Barrel Inside Dia.
0.169 in
Pin Length (In.)
0.26 in

Details

Wire Range
16 to 14 AWG
Insulation Type
Nylon
Insulation Color
Blue
Terminal Type
Wire Pin
Wire Type
Regular Wire
Seam
Closed Barrel
Features
Wire Insulation Support
Terminal Orientation
Straight
Contact Plating Material
Copper, Tin
Insulation Dia
0.1149 to 0.1696 in

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.