
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
165172
Zoro #
G000975022
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
0.93 in
Pin Length (In.)
0.39 in
Details
Wire Range
16 to 14 AWG
Insulation Type
Nylon
Insulation Color
Blue
Wire Type
Regular Wire
Terminal Type
Wire Pin
Features
Wire Insulation Support
Seam
Closed Barrel
Contact Plating Material
Copper, Tin
Insulation Dia
0.169 in
Terminal Orientation
Straight
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.