Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PIN .062 DIA .045 SQ POST LP

  • Mfr # 1-66471-5

  • Zoro # G300951870


product price: $1.59
/ea
Sold in multiples of 5000 for $7,950.00

Key Features

Termination Style
Wire Wrap
Stud Size
Size 16
Contact Material
Brass
Wire Type
Discrete Wire
Application
Signal, Wire and Cable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-66471-5
Zoro #
G300951870
UPC #
-
Country of Origin
Mexico

Dimensions

Stud Size
Size 16
Pin Length
0.045 in

Details

Item
Connector Contact
Termination Style
Wire Wrap
Contact Material
Brass
Wire Type
Discrete Wire
Application
Signal, Wire and Cable

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.