Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PIN .109 (2.77 MM ) 18-14 AWG TPBR

  • Mfr # 61013-2

  • Zoro # G501026490


product price: $0.20
/ea
Sold in multiples of 7500 for $1,500.00

Key Features

Maximum Wire Size
2 mm²
Minimum Wire Size
0.8 mm²
Insulation Coverage
None
Insulation Type
Bare
Seam
Open Barrel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61013-2
Zoro #
G501026490
UPC #
-
Country of Origin
United States

Dimensions

Maximum Wire Size
2 mm²
Minimum Wire Size
0.8 mm²
Overall Length
0.925 in
Barrel Inside Dia.
0.065 in

Details

Item
Pin Terminal
Insulation Coverage
None
Insulation Type
Bare
Seam
Open Barrel
Wire Type
Discrete Wire
Contact Plating Material
Tin
Terminal Orientation
Straight

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.