Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PIN ASSY.070

  • Mfr # 194014-1

  • Zoro # G501026582


product price: $24.59
/ea
Sold in multiples of 3 for $73.77

Key Features

Insulation Color
White
Standards
UL, CSA; VDE Tested
Overall Length
26.67 mm
Max. Temp.
221 Degrees F
Terminal Type
Pin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
194014-1
Zoro #
G501026582
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Length
26.67 mm

Details

Item
Header
Insulation Color
White
Standards
UL, CSA; VDE Tested
Max. Temp.
221 Degrees F
Terminal Type
Pin
Connection Type
Through Hole - Solder
Application
Power, Printed Circuit Board
Mounting Type
Board Mount; Vertical

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.