Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PIN HSG 19 POSN METRIMATE

  • Mfr # 208209-1

  • Zoro # G800956894


product price: $9.69
/ea
Sold in multiples of 20 for $193.80

Key Features

Number of Rows
5
Features
Panel Mount Feature
Width
30.78 mm
Length
54.94 mm
Standards
CSA; UL E28476; UL Certified and Recognized
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
208209-1
Zoro #
G800956894
UPC #
-
Country of Origin
Mexico

Dimensions

Width
30.78 mm
Length
54.94 mm

Details

Item
Connector
Number of Rows
5
Features
Panel Mount Feature
Standards
CSA; UL E28476; UL Certified and Recognized
For Use With
Hardware 208211-1 or -4; Plug Housing
Material
Polyester
Color
Black
Flammability Rating
UL 94 V-0
Contact Type
Pin
Connector Terminates To
Wire & Cable
Max. Voltage
600V AC/DC
Hole Center to Center
5.08 mm
Connector Type
Receptacle
Wire Type
Discrete; Stranded
Max. Temp.
130°C
Number of Contacts
19
Wire Connector Style
Drawer

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.