Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PIN MODULE 23 POSN G-SERIES

  • Mfr # 202650-4

  • Zoro # G801064529


product price: $58.99
/ea
Sold in multiples of 3 for $176.97

Key Features

Color
Black
Material
Phenolic
For Use With
Subminiature COAXICON, Type II Size 16, Type III (+) Size 16 or Type VI Size 16 Pin Contacts
Contact Type
Pin
Number of Contacts
23
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
202650-4
Zoro #
G801064529
UPC #
-
Country of Origin
United States

Details

Item
Contact Module
Color
Black
Material
Phenolic
For Use With
Subminiature COAXICON, Type II Size 16, Type III (+) Size 16 or Type VI Size 16 Pin Contacts
Contact Type
Pin
Number of Contacts
23

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.