PKD70B101/4=KNOB PLASTIC W/SKI

  • Mfr # 3-1437624-2

  • Zoro # G400945915


product price:  $5.55
/ea
Sold in multiples of 25 for $138.75

Key Features

Diameter
1.02 in
Material
Molded Phenolic Resin
Color
Black
Indicator Location
On Skirt
Indicator Style
0-10 Numerals
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3-1437624-2
Zoro #
G400945915
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Diameter
1.02 in
Shaft Size
.25 in

Details

Material
Molded Phenolic Resin
Color
Black
Indicator Location
On Skirt
Indicator Style
0-10 Numerals
Spinner
Without
Product Type
Knob
Skirt
With
Knob Design
Straight Knurl
Spin Plate
Without

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.