PKE60B1/8=KNOB PLASTIC BLK FLU

  • Mfr # 4-1437624-4

  • Zoro # G200947416


product price:  $3.19
/ea
Sold in multiples of 50 for $159.50

Key Features

Diameter
.626 in
Material
Molded Phenolic Resin
Color
Black
Skirt
Without
Spin Plate
Without
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4-1437624-4
Zoro #
G200947416
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Diameter
.626 in
Shaft Size
.125 in

Details

Material
Molded Phenolic Resin
Color
Black
Skirt
Without
Spin Plate
Without
Indicator Style
Line
Indicator Location
Top & Side
Knob Design
Fluted
Product Type
Knob
Spinner
Without

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.