Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PKGP70B1/4=KNOB PLASTIC W/POIN

  • Mfr # 7-1437624-2

  • Zoro # G200947614


product price: $5.69
/ea
Sold in multiples of 30 for $170.70

Key Features

Diameter
.74 in
Material
Phenolic
Color
Black
Shaft Size
.25 in
Spinner
Without
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7-1437624-2
Zoro #
G200947614
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Diameter
.74 in
Shaft Size
.25 in

Details

Material
Phenolic
Color
Black
Spinner
Without
Product Type
Knob
Indicator Location
Top & Side
Indicator Style
Line
Spin Plate
Without
Knob Design
Ribbed with Bar Pointer
Skirt
Without

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.