Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PKJ50B1/8=KNOB PLASTIC

  • Mfr # 7-1437624-5

  • Zoro # G200947577


product price: $6.69
/ea
Sold in multiples of 250 for $1,672.50

Key Features

Diameter
.52 in
Material
Phenolic
Color
Black
Spin Plate Style
Spun Aluminum
Spin Plate
With
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7-1437624-5
Zoro #
G200947577
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Diameter
.52 in
Shaft Size
.125 in

Details

Material
Phenolic
Color
Black
Spin Plate Style
Spun Aluminum
Spin Plate
With
Indicator Style
Line
Skirt
Without
Knob Design
Straight Knurl with Bar Pointer
Indicator Location
Top & Side
Spinner
Without
Product Type
Knob

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.