Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PL 250 REC TERMINAL 18-14 AWG BR LP

  • Mfr # 341002-1

  • Zoro # G600926929


product price: $0.27
/ea
Sold in multiples of 500 for $135.00

Key Features

Insulation Type
Non-Insulated
Wire Range
18 to 14 AWG
Wire Type
Stranded, Discrete Wire
Overall Length
0.876 in
Standards
UL Rating
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
341002-1
Zoro #
G600926929
UPC #
-
Country of Origin
Switzerland

Dimensions

Overall Length
0.876 in

Details

Insulation Type
Non-Insulated
Wire Range
18 to 14 AWG
Wire Type
Stranded, Discrete Wire
Standards
UL Rating
Terminal Type
Receptacle
Connection Type
F-Crimp
Seam
Open
Connection Material
Brass
Features
Wire Insulation Support
Application
Wire & Cable
Insulation Dia
0.094 to 0.126 in
Terminal Orientation
Straight
Contact Plating Material
Unplated

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.