This item is Discontinued.

Te Connectivity PL REC 22-18 AWG .0160 X 2.060 TPBR 160826-3

This item is Discontinued.

Te Connectivity

PL REC 22-18 AWG .0160 X 2.060 TPBR (Discontinued)

Mfr # 160826-3
Zoro # G001025108
Country of Origin Italy
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
160826-3
Zoro #
G001025108
UPC #
-
Country of Origin
Italy

Dimensions

Maximum Wire Size
18 AWG
Minimum Wire Size
22 AWG

Details

Item
Wire Terminal
Contact Material
Brass
Insulation Type
Bare
Insulation Color
Bare
Insulation Coverage
None

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.