Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fork Terminal, #8 Stud Size, 16 AWG, 600 V, PVC Insulated, Red

  • Mfr # 165008

  • Zoro # G300975012


product price: $0.33
/ea
Sold in multiples of 300 for $99.00

Key Features

Insulation Color
Red
Maximum Wire Size
16 AWG
Insulation Type
PVC
Stud Size
#8
Maximum Voltage
600 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
165008
Zoro #
G300975012
UPC #
-
Country of Origin
United States

Dimensions

Maximum Wire Size
16 AWG
Stud Size
#8
Barrel Inside Dia.
0.145 in
Overall Length
0.825 in

Details

Item
Fork Terminal
Insulation Color
Red
Insulation Type
PVC
Maximum Voltage
600 V
Maximum Operating Temperature
221 Degrees F
Wire Type
Solid or Stranded, Regular Wire
Seam
Standard, Closed Barrel
Terminal Orientation
Offset, Straight
Insulation Dia
0.106 to 0.142 in
Contact Plating Material
Copper, Tin

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.