Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PLG HSG 3 POWR 12 SGNL METRI

  • Mfr # 213426-1

  • Zoro # G100956907


product price: $10.89
/ea
Sold in multiples of 6 for $65.34

Key Features

Number of Rows
5
Height
1.208 in
Standards
CSA; UL E28476; UL Certified and Recognized
Features
Panel Mount Feature
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
213426-1
Zoro #
G100956907
UPC #
-
Country of Origin
United States

Dimensions

Height
1.208 in
Length
2.4 in
Width
2.162 in

Details

Item
Connector
Number of Rows
5
Standards
CSA; UL E28476; UL Certified and Recognized
Features
Panel Mount Feature
Color
Black
Material
Glass-Filled Polyester
For Use With
Receptacle Housing
Connector Type
Plug
Flammability Rating
UL 94 V-0
Connector Terminates To
Printed Circuit Board; Wire & Cable
Wire Type
Discrete; Stranded
Max. Temp.
130°C
Hole Center to Center
5.08 mm
Max. Voltage
600V AC/DC
Wire Connector Style
Drawer
Number of Contacts
15
Contact Type
Socket

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.