Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PL&STANDARD FASTON 250 HSG REC YELLOW

  • Mfr # 520935-6

  • Zoro # G400957338


product price: $0.28
/ea
Sold in multiples of 700 for $196.00

Key Features

For Use With
FASTON Terminals
Length
0.475 in
Color
Yellow
Material
Nylon
Hole Center to Center
15.11 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
520935-6
Zoro #
G400957338
UPC #
-
Country of Origin
United States

Dimensions

Length
0.475 in

Details

Item
Terminal Housing
For Use With
FASTON Terminals
Color
Yellow
Material
Nylon
Hole Center to Center
15.11 mm
Flammability Rating
UL 94 V-2
Insulated
Yes
Connector Terminates To
Wire & Cable
Terminal Type
Receptacle
Number of Contacts
2
Max. Temp.
105°C

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.