Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plug 5.08mm Gn Ss & WE same side 7p

  • Mfr # 1986484-7

  • Zoro # G401026200


product price: $6.39
/ea
Sold in multiples of 10 for $63.90

Key Features

Voltage
300 VAC
Wire Range
24 to 14 AWG
Centerline (Pitch)
.2 in
Mounting Angle
Vertical
Connector System
Wire-to-Board
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1986484-7
Zoro #
G401026200
UPC #
-
Country of Origin
Taiwan, Province of China

Details

Voltage
300 VAC
Wire Range
24 to 14 AWG
Centerline (Pitch)
.2 in
Mounting Angle
Vertical
Connector System
Wire-to-Board
Housing Color
Green
Wire Entry Angle
Top, Side
Side Stackable
Yes
Screw Flange
Without
Wire Protection
With
Screw Plating Material
Zinc
Screw Material
Steel
Block Type
Stacking Plug
Operating Temperature Range
-40 to 105°C
Connector Style
Receptacle
Number of Rows
1
Contact Mating Area Plating Material
Tin
Connector & Contact Terminates To
Wire & Cable
Screwless Terminal Block
No
Interlock
Without
Contact Base Material
Phosphor Bronze
Current Rating (Max)
16 A
Number of Positions
7
Housing Material
PA 66
Circuit Application
Power & Signal
Contact Current Rating (Max)
16 A

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.