PLUG ASS Y(H) 100P 1.27FHBB

  • Mfr # 5176381-4

  • Zoro # G801068916


product price:  $25.59
/ea
Sold in multiples of 7 for $179.13

Key Features

Max. Voltage
250V AC
Max. Temp.
85°C
Application
Signal
Series
Free Height
Height
16.2 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5176381-4
Zoro #
G801068916
UPC #
-
Country of Origin
Japan

Dimensions

Height
16.2 mm
Contact Plating Thickness
0.3 µm

Details

Item
PCB Mount Header
Max. Voltage
250V AC
Max. Temp.
85°C
Application
Signal
Series
Free Height
Features
With Boss
Material
Nylon
For Use With
Interconnections Requiring Variable Stacking Heights
Connection Material
Phosphor Bronze
Flammability Rating
UL 94 V-0
Contact Type
Pin
Connector Terminates To
Printed Circuit Board
Hole Center to Center
1.27 mm
Number of Rows
1
Terminal Type
Through Hole
Contact Finish
Gold Plated
Current Rating
1 A
Number of Contacts
100
Terminal Finish
Tin Plated

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.