Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PLUG HSG 8 POWER METRIMATE

  • Mfr # 213886-1

  • Zoro # G200956715


product price: $12.45
/ea
Sold in multiples of 6 for $74.70

Key Features

Color
Blue
Number of Rows
3
Max. Voltage
600V DC
Wire Connector Style
Drawer
Width
54.91 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
213886-1
Zoro #
G200956715
UPC #
-
Country of Origin
United States

Dimensions

Width
54.91 mm
Length
61.04 mm

Details

Color
Blue
Item
Connector
Number of Rows
3
Max. Voltage
600V DC
Wire Connector Style
Drawer
Standards
CSA Certified; UL E28476; UL Recognized and Certified
Connector Type
Plug
For Use With
Receptacle Housing
Max. Temp.
130°C
Features
Panel Mount Feature
Material
Polyester
Hole Center to Center
8 mm
Wire Type
Discrete; Stranded
Contact Type
Socket
Number of Contacts
8
Flammability Rating
UL 94 V-0

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.