Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PM0S0DS30=C3399

  • Mfr # 8-6609940-5

  • Zoro # G600985384


product price: $28.49
/ea
Sold in multiples of 3 for $85.47

Key Features

For Use With
P Series
Switch Type
DPST
Voltage (Max) (VAC)
115, 230
Current Rating (A)
3
Voltage Selection
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8-6609940-5
Zoro #
G600985384
UPC #
-
Country of Origin
Mexico

Dimensions

Panel Thickness Range
.7874 to 2 mm [ .031 to .079 in ]

Details

For Use With
P Series
Switch Type
DPST
Voltage (Max) (VAC)
115, 230
Current Rating (A)
3
Voltage Selection
Single
Level Of Filtering
Inductor & Capacitor
Shield Style
None
Leakage Current (Max) (250VAC, 50Hz) (µA)
5
Input Type
IEC
Input Voltage Select
Single AC
Output Type
.187" FASTON
Type of Connector
IEC 60320-1 C-14
Accessory Type
Fuse Clip
Mount Style
Flanged
Filtered
Yes
Operating Temperature Range (°C)
-10 to 40
Fuse Options
Dual
Mount Angle
Vertical
Filter Type
Power Entry (Filtered/Unfiltered)
Leakage Current (Max) (120VAC, 60Hz) (µA)
2

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.