Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PM0S0SL6C=C7070

  • Mfr # 2-1609109-2

  • Zoro # G200984268


product price: $57.69
/ea
Sold in multiples of 2 for $115.38

Key Features

Leakage Current (Max) (250VAC, 50Hz) (µA)
5
Filtered
Yes
Switch Type
DPST
Fuse Options
Single
Output Type
.250" FASTON
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-1609109-2
Zoro #
G200984268
UPC #
-
Country of Origin
Mexico

Details

Leakage Current (Max) (250VAC, 50Hz) (µA)
5
Filtered
Yes
Switch Type
DPST
Fuse Options
Single
Output Type
.250" FASTON
Type of Connector
IEC 60320-1 C-14
Input Voltage Select
Single AC
Shield Style
Complete Can
Voltage (Max) (VAC)
250
Mount Style
Mounting Ears (Vertical)
Input Type
IEC
Filter Type
Power Entry Module
Mount Angle
Vertical
Current Rating (A)
6
Operating Temperature Range (°C)
-10 to 40
Leakage Current (Max) (120VAC, 60Hz) (µA)
2
Voltage Selection
Single

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.