Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PM0S0SLXC=C7074

  • Mfr # 2-1609109-6

  • Zoro # G400984242


product price: $57.69
/ea
Sold in multiples of 2 for $115.38

Key Features

Voltage Selection
Single
Mount Style
Mounting Ears (Vertical)
Voltage (Max) (VAC)
250
Switch Type
DPST
Mount Angle
Vertical
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-1609109-6
Zoro #
G400984242
UPC #
-
Country of Origin
Mexico

Details

Voltage Selection
Single
Mount Style
Mounting Ears (Vertical)
Voltage (Max) (VAC)
250
Switch Type
DPST
Mount Angle
Vertical
Input Type
IEC
Input Voltage Select
Single AC
Output Type
.250" FASTON
Leakage Current (Max) (120VAC, 60Hz) (µA)
2
Filtered
Yes
Operating Temperature Range (°C)
-10 to 40
Type of Connector
IEC 60320-1 C-14
Current Rating (A)
10
Leakage Current (Max) (250VAC, 50Hz) (µA)
5
Fuse Options
Single
Filter Type
Power Entry Module
Shield Style
Complete Can

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.